Beli clamp saddle pvc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. YAZAKI Erector Pipe (Pipa Rangka Konstruksi)
    Mulai

    Rp42.900

    YAZAKI Erector Pipe (Pipa Rangka Konstruksi)
    atribut:
    • Inner Diameter (mm): 24.1
    • Material: Plastic coated iron pipe
    • Outer Diameter (mm): 27.7
    • Type: Diameter 28 pipe
  2. POLY-PUSH Clamp Saddle
    Mulai

    Rp26.900

    POLY-PUSH Clamp Saddle
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: PE: EN 12201/ISO 3607/ISO 14236/DIN 8072 /DIN 8074 /UNI 10910; PP: ISO 3609/DIN 8077/UNI 8318; PVC-U: EN 1452-2
  3. Irriplast Clamp Saddle (Klem Pelana)
    Mulai

    Rp27.900

    Irriplast Clamp Saddle (Klem Pelana)
    Deskripsi:
    The clamp saddle line has been produced from high quality raw material and it has resistance to impact. It has been designed for side outputs on Polyethylene pipes (PE) and it is available in the following range of sizes : Item 4001/4002/4003/4004 with signle or double output. They have diameters for the coupling with 20mm to 315mm pipes and threaded outputs (1/2" to 2"), provided with 2 and 4 bolts according to the diameters.
    atribut:
    • Reference Standard: Pipes : UNI7990, DIN8074, UNI EN 12201; Threads : UNI ISO7/1, UNI ISO 228/1, ANSI ASME B1-20.1; International standards : SO 13460
    • Working Pressure (Bar): 4 to 16, at temperature of 20°C
  4. YAZAKI Metal Joint (Klem Sambungan Pipa)
    Mulai

    Rp99.900

    YAZAKI Metal Joint (Klem Sambungan Pipa)
    Deskripsi:
    -Tightening with bolts and nuts fixed joints can be assembled and disassembled.
  5. G Clamp Saddle Malleable Iron (Klem Pipa)
    Mulai

    Rp37.900

    G Clamp Saddle Malleable Iron (Klem Pipa)
    Deskripsi:
    + Merk G-Brand (SNI)+ Di test satu per satu+ Ideal untuk saluran air+ Kualitas Terbaik
  6. MK Handrail Fitting (Pegangan Tangan)
    52%
    Mulai

    Rp1.099.900

    MK Handrail Fitting (Pegangan Tangan)
    Deskripsi:
    -In combination of the Make series, it can be used at desired length/shapes._x000D_-For handrails in a bath room or around a toilet.
    atribut:
    • Color: Ivory
    • Diameter: 32mm
    • Total Length: 2500mm
    • Material: Aluminium Antibacterial Resin Coating
    • Purpose of Use: For handrails in a bath room or around a toilet.
  7. POLY-PUSH Straight Coupler
    Mulai

    Rp20.900

    POLY-PUSH Straight Coupler
    atribut:
    • Material: PE
    • Pressure Nominal (bar): 16
    • Standards: EN ISO 15874AS/NZS4129
  8. INABA DENKO Slimduct Neo NSD (Talang Pipa AC)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp219.900

    INABA DENKO Slimduct Neo NSD (Talang Pipa AC)
    Deskripsi:
    The Perfect System Slimduct With Various Fittings Will Conceal, Beautify and Protect Exposed Linesets and is Suitable For Any Split Air Conditioners.- Slimduct is Constructed From a Special High Grade PVC For Superior UV and Weather Resistance, Protecting Linesets From The Elements, Vandalism, and Pest Damage.- Five Colors to Provide a Wide Range to Suit Any Color Scheme (Paintable to Match or Compliment Custom Colors. Follow Paint Manufacturers Recommendation For Vinyl Products).- Three Sizes to Accomodate Any Single Lineset or Multiple Linesets.- Easy and Quick installation in Just Three Steps (Secure Base, Place Piping, and Clip on Covers)- Slimduct is Made From Flame Retardant Materials.
  9. ORIS Klem Pipa OCP Tebal (Klem Pipa)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

  10. YAZAKI Plastic Bag
    Mulai

    Rp4.499.900

    YAZAKI Plastic Bag
    atribut:
    • Color: Transparent
    • Material: Low Density Polyethylene
  11. Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp429.900

    Impraboard PP Corrugated Plastic Sheet 5mm (Plastik Board)
    Deskripsi:
    Impraboad is Corrugated Plastic Sheet / Twinwall Plastic Sheet made from the highest quality polypropylene material using the most advanced and latest extrusion technology from Europe.Impraboard is suitable for various applications, ranging from graphic arts, signage, display, promotional items, packaging, construction, agriculture, and other industrial applications.Being a versatile material, you can use Impraboard to make almost everything beyond your imagination.is available in various attractive colors, thickness, sizes, and special features such as Ultra Violet (UV) protection and anti static.
  12. Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Mulai

    Rp92.900

    Non Brand Plastic & Rubber Flexible Pipe Fitting (Sambungan Pipa)
    Deskripsi:
    Mounting brackets for industrial fans allow fan heads to attach to a wall, ceiling, or post for circulating air right where it's needed. This mounting hardware supports the fan head and serves as a connection point between the fan head and its mounting surface. These brackets can be used with a compatible fan head for a new installation or to change hardware when relocating a fan head.
  13. SHUANGLIN HDPE Solid Wall Pipe SDR13.6 PN16 (Pipa HDPE)
    Mulai

    Rp64.900

    SHUANGLIN HDPE Solid Wall Pipe SDR13.6 PN16 (Pipa HDPE)
    atribut:
    • Manufactured as Standard: SNI4829.2:2015 ISO4427-2007
  14. INABA DENKO T Type Joint (Konektor Tee)
    Mulai

    Rp429.900

    INABA DENKO T Type Joint (Konektor Tee)
    atribut:
    • Type: T type joint
Daftar Harga clamp saddle pvc Terbaru October 2026
AMD Clamp Saddle HDPERp149.900
YAZAKI Erector Pipe (Pipa Rangka Konstruksi)Rp42.900
AMD Clamp Sadle PP Inch (Klem Pipa)Rp21.900
POLY-PUSH Clamp SaddleRp26.900
Irriplast Clamp Saddle (Klem Pelana)Rp27.900
YAZAKI Metal Joint (Klem Sambungan Pipa)Rp99.900
AMD Clamp Sadle CI (Klem Pipa)Rp59.900
G Clamp Saddle Malleable Iron (Klem Pipa)Rp37.900
MK Handrail Fitting (Pegangan Tangan)Rp1.099.900
POLY-PUSH Straight CouplerRp20.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)